Double Ended Shear Beam Load Cells - NPI
- Mfr # 5223-B10-50K-40P1
- Zoro # G423362553
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Force Type
Shear
Overall Height
3 in
Repeatability
0.01%
Maximum Operating Temperature
176 Degrees F
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5223-B10-50K-40P1
- Zoro #
- G423362553
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3 in
- Thread Size
- 1/2"-14
- Overall Length
- 10.3 in
- Cable Length
- 40 ft
- Wire Rope Length
- 10.3 in
- Length
- 10.3 in
Details
- Force Type
- Shear
- Item
- Load Cell
- Repeatability
- 0.01%
- Maximum Operating Temperature
- 176 Degrees F
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Hysteresis
- 0.02%
- IP Rating
- IP 67
- Minimum Operating Temperature
- -40 Degrees F
- Load Cell Capacity
- 50,000 lbf
Description
Double Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.