Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/100KGU-1
- Zoro # G223362562
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
220 lbf
Electrical Output
2 mV
Maximum Operating Temperature
158 Degrees F
Force Type
Compression
IP Rating
IP 66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SP4MC3/100KGU-1
- Zoro #
- G223362562
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Thread Size
- 1/4"-20
- Overall Width
- 1.6 in
- Overall Height
- 1.5 in
- Overall Length
- 5.9 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Details
- Load Cell Capacity
- 220 lbf
- Electrical Output
- 2 mV
- Maximum Operating Temperature
- 158 Degrees F
- Force Type
- Compression
- IP Rating
- IP 66
- Hysteresis
- 0.02%
- Repeatability
- 0.01%
- Item
- Load Cell
- Electrical Connection
- Cable
- Minimum Operating Temperature
- -4 Degrees F
- Thread Type
- Coarse
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.