DETM SS 4 Mount 4EA 20k Load cells, PK4
- Mfr # 915-4490
- Zoro # G223362555
product price:Â
$
8,176.99
/pk of 4, $2,044.25/ea
Free Shipping & Returns
Key Features
Cable Length
25 ft
Force Type
Shear
Repeatability
0.01%
Electrical Output
3 mV
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-4490
- Zoro #
- G223362555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Force Type
- Shear
- Item
- Load Cell
- Repeatability
- 0.01%
- Electrical Output
- 3 mV
- Electrical Connection
- Cable
- Load Cell Capacity
- 20,000 lbf
- Material
- Stainless Steel
- Hysteresis
- 0.02%
- Shell Material
- Stainless Steel
Description
DETM SS 4 Mount 4EA 20k Load cells, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.