Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 1000 lbf, Stainless Steel
- Mfr # LC202-1K
- Zoro # G323353255
product price:Â
$
1,930.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Calibration Standard
NIST
IP Rating
IP 65
Minimum Operating Temperature
-65.2 Degrees F
Repeatability
+/-0.25%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC202-1K
- Zoro #
- G323353255
- UPC #
- -
- Country of Origin
- United States
- Electrical Connection
- Cable
- Calibration Standard
- NIST
- IP Rating
- IP 65
- Minimum Operating Temperature
- -65.2 Degrees F
- Repeatability
- +/-0.25%
- Thread Type
- Fine
- Load Cell Capacity
- 1,000 lbf
- Maximum Operating Temperature
- 249.8 Degrees F
- Material
- Stainless Steel
- Item
- Load Cell
- Hysteresis
- +/- 0.25%
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Method
- Five Point
- Force Type
- Compression, Tension
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 1.3 in
- Thread Size
- 1/4"-28
- Cable Length
- 5 ft
- Overall Width
- 1 in
Description
Load Cell,5 ft,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.