EZTM CS 4MOUNT 4EA 30K LOAD CELLS, PK4
- Mfr # 915-5561
- Zoro # G523362545
product price:Â
$
6,965.99
/pk of 4, $1,741.50/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
30,000 lbf
Repeatability
0.01%
Electrical Connection
Cable
Cable Length
25 ft
Hysteresis
0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915-5561
- Zoro #
- G523362545
- UPC #
- -
- Country of Origin
- United States
- Load Cell Capacity
- 30,000 lbf
- Repeatability
- 0.01%
- Item
- Load Cell
- Electrical Connection
- Cable
- Hysteresis
- 0.02%
- Electrical Output
- 3 mV
- Force Type
- Shear
Dimensions
- Cable Length
- 25 ft
Description
EZTM CS 4MOUNT 4EA 30K LOAD CELLS, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.