Load Cell, 5 ft, 50000 lbf, Stainless Steel
- Mfr # LCWD-50K
- Zoro # G123353288
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Cable Length
5 ft
Hysteresis
+/- 0.75%
Overall Width
1.8 in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
260.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCWD-50K
- Zoro #
- G123353288
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Overall Width
- 1.8 in
- Overall Height
- 0.5 in
Details
- Hysteresis
- +/- 0.75%
- Item
- Load Cell
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 260.6 Degrees F
- Calibration Standard
- NIST
- Force Type
- Compression
- Load Cell Capacity
- 50,000 lbf
- Repeatability
- +/-0.75%
- Full Scale Deflection
- 0.001 in
- Calibration Method
- Five Point
- Material
- Stainless Steel
- Electrical Connection
- Cable
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,50000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.