Shop B-TEK
See all product information
Create Account
DETM CS 3 Mount 3EA 10k Load cells, PK3
- Mfr # 915-4455
- Zoro # G923362695
product price:Â
$
3,066.99
/pk of 3, $1,022.33/ea
Free Shipping & Returns
Key Features
Force Type
Shear
Cable Length
25 ft
Hysteresis
0.02%
Electrical Output
3 mV
Repeatability
0.01%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915-4455
- Zoro #
- G923362695
- UPC #
- -
- Country of Origin
- United States
- Force Type
- Shear
- Hysteresis
- 0.02%
- Item
- Load Cell
- Electrical Output
- 3 mV
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Load Cell Capacity
- 10,000 lbf
Dimensions
- Cable Length
- 25 ft
Description
DETM CS 3 Mount 3EA 10k Load cells, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.