Load Cell, 5 ft, 5 lbf, Stainless Steel
- Mfr # LCKD-5
- Zoro # G123353196
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Overall Width
0.4 in
Calibration Standard
NIST
Calibration Method
Five Point
Repeatability
+/-0.1%
Load Cell Capacity
5 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCKD-5
- Zoro #
- G123353196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.4 in
- Cable Length
- 5 ft
- Overall Height
- 0.1 in
Details
- Calibration Standard
- NIST
- Calibration Method
- Five Point
- Repeatability
- +/-0.1%
- Item
- Load Cell
- Load Cell Capacity
- 5 lbf
- Force Type
- Compression
- Full Scale Deflection
- 0.003 in
- Electrical Connection
- Cable
- Material
- Stainless Steel
- Minimum Operating Temperature
- -65.2 Degrees F
- IP Rating
- IP 54
- Maximum Operating Temperature
- 249.8 Degrees F
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Hysteresis
- +/- 0.25%
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,5 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.