Shop B-TEK
See all product information
Create Account
SS FS J-BOX KIT W/ JB2000 SUMMING BOARD
- Mfr # 864-000050
- Zoro # G123362464
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 9/16 in
Product Type
Junction Box
Includes
Board
Wire Rope Length
5 11/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 864-000050
- Zoro #
- G123362464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 9/16 in
- Wire Rope Length
- 5 11/16 in
- Overall Width
- 2 15/16 in
- Overall Length
- 5 11/16 in
- Length
- 5 11/16 in
Details
- Item
- Junction Box
- Product Type
- Junction Box
- Includes
- Board
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
SS FS J-BOX KIT W/ JB2000 SUMMING BOARD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.