Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0088
- Zoro # G023362595
product price:Â
$
56.35
/ea
Key Features
Material
Stainless Steel
Overall Diameter
1 1/4 in
End 2 Thread Size
3/4"-16
Product Type
Threaded Adapter
Includes
(2) Jam Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0088
- Zoro #
- G023362595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 1/4 in
- End 2 Thread Size
- 3/4"-16
- Overall Width
- 1 1/4 in
- Wire Rope Length
- 3 in
- Overall Height
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Material
- Stainless Steel
- Product Type
- Threaded Adapter
- Includes
- (2) Jam Nuts
- End 1 Thread Type
- 3/4"-10
- Item
- Threaded Adapter
- Shell Material
- Stainless Steel
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.