Load Cell, 12 ft, 25 lbf
- Mfr # LC703-25
- Zoro # G723355415
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
Calibration Standard
NIST
Repeatability
+/-0.05%
Full Scale Deflection
0.003 in
Maximum Operating Temperature
179.6 Degrees F
Overall Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC703-25
- Zoro #
- G723355415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.6 in
- Cable Length
- 12 ft
- Overall Height
- 0.8 in
- Thread Size
- 1/4"-28
- Overall Width
- 0.7 in
- Wire Rope Length
- 1.6 in
- Length
- 1.6 in
Details
- Calibration Standard
- NIST
- Repeatability
- +/-0.05%
- Full Scale Deflection
- 0.003 in
- Maximum Operating Temperature
- 179.6 Degrees F
- Item
- Load Cell
- Hysteresis
- +/- 0.15%
- Force Type
- Compression, Tension
- Calibration Method
- Five Point
- Minimum Operating Temperature
- -40 Degrees F
- Thread Type
- Fine
- Load Cell Capacity
- 25 lbf
- Electrical Connection
- Cable
- IP Rating
- IP 54
- Calibration Output Measurement
- 0 %, 50 %, 100 %
Description
Load Cell,12 ft,25 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.