Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023-500-0107
- Zoro # G523362453
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
0 Degrees F
Overall Width
1.3 in
Force Type
Shear
IP Rating
IP 67
Overall Length
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023-500-0107
- Zoro #
- G523362453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1.3 in
- Overall Length
- 5.1 in
- Cable Length
- 20 ft
- Thread Size
- 1/2"-20
- Overall Height
- 1 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Minimum Operating Temperature
- 0 Degrees F
- Force Type
- Shear
- IP Rating
- IP 67
- Electrical Connection
- Cable
- Repeatability
- 0.01%
- Thread Type
- Fine
- Maximum Operating Temperature
- 150 Degrees F
- Electrical Output
- 3 mV
- Load Cell Capacity
- 500 lbf
- Item
- Load Cell
- Hysteresis
- 0.02%
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.