S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A2.5K-1177
- Zoro # G123362624
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Force Type
Tension
IP Rating
IP 67
Cable Length
20 ft
Electrical Output
3 mV
Repeatability
0.01%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A2.5K-1177
- Zoro #
- G123362624
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Overall Height
- 3 in
- Overall Length
- 1.3 in
- Overall Width
- 2 in
- Thread Size
- 1/2"-20
- Wire Rope Length
- 1.3 in
- Length
- 1.3 in
Details
- Force Type
- Tension
- IP Rating
- IP 67
- Item
- Load Cell
- Electrical Output
- 3 mV
- Repeatability
- 0.01%
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
- Full Scale Deflection
- 0.012 in
- Maximum Operating Temperature
- 150 Degrees F
- Thread Type
- Fine
- Load Cell Capacity
- 2,500 lbf
- Minimum Operating Temperature
- 0 Degrees F
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.