Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65083S2.5K-5100
- Zoro # G623362469
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Force Type
Shear
Electrical Output
2 mV
IP Rating
IP 69
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65083S2.5K-5100
- Zoro #
- G623362469
- UPC #
- -
- Country of Origin
- China
- Electrical Connection
- Cable
- Force Type
- Shear
- Electrical Output
- 2 mV
- IP Rating
- IP 69
- Material
- Stainless Steel
- Minimum Operating Temperature
- 0 Degrees F
- Load Cell Capacity
- 2,500 lbf
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- Item
- Load Cell
- Repeatability
- 0.01%
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Cable Length
- 20 ft
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.