Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023-250-0107
- Zoro # G723362659
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.1 in
Overall Height
1 in
Repeatability
0.01%
Minimum Operating Temperature
0 Degrees F
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023-250-0107
- Zoro #
- G723362659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.1 in
- Overall Height
- 1 in
- Thread Size
- 1/2"-20
- Overall Width
- 1.3 in
- Cable Length
- 20 ft
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Item
- Load Cell
- Repeatability
- 0.01%
- Minimum Operating Temperature
- 0 Degrees F
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Load Cell Capacity
- 250 lbf
- Force Type
- Shear
- Thread Type
- Fine
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- IP Rating
- IP 67
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.