Shop B-TEK
See all product information
Create Account
S-CELL EYEBOLT PLATED
- Mfr # 985-0048
- Zoro # G423362584
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
End 1 Thread Type
1 1/4"-12
Product Type
Eyebolt
Features
Zinc Plated for Corrosion Resistance
Overall Diameter
4 7/16 in
Includes
Jam Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0048
- Zoro #
- G423362584
- UPC #
- -
- Country of Origin
- United States
- End 1 Thread Type
- 1 1/4"-12
- Product Type
- Eyebolt
- Features
- Zinc Plated for Corrosion Resistance
- Includes
- Jam Nut
- Item
- Eyebolt
Dimensions
- Overall Diameter
- 4 7/16 in
- Wire Rope Length
- 6 5/16 in
- Overall Height
- 7 11/16 in
- Overall Width
- 4 7/16 in
- Overall Length
- 6 5/16 in
- Length
- 6 5/16 in
- Fits Chest Size
- Zinc Plated for Corrosion Resistance
Description
S-CELL EYEBOLT PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.