S-CELL EYEBOLT PLATED
- Mfr # 985-0050
- Zoro # G423362591
product price:Â
$
25.19
/ea
Key Features
Product Type
Eyebolt
Includes
Jam Nut
Overall Width
1 3/16 in
Features
Zinc Plated for Corrosion Resistance
Wire Rope Length
8 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0050
- Zoro #
- G423362591
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Eyebolt
- Includes
- Jam Nut
- Item
- Eyebolt
- Features
- Zinc Plated for Corrosion Resistance
- End 1 Thread Type
- 1/4"-20
Dimensions
- Overall Width
- 1 3/16 in
- Wire Rope Length
- 8 7/8 in
- Overall Diameter
- 1 3/16 in
- Overall Height
- 2 3/8 in
- Overall Length
- 8 7/8 in
- Length
- 8 7/8 in
- Fits Chest Size
- Zinc Plated for Corrosion Resistance
Description
S-CELL EYEBOLT PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.