Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023A-5K-5107
- Zoro # G023362489
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.3 in
Full Scale Deflection
0.025 in
Cable Length
20 ft
Thread Size
1/2"-20
Overall Length
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023A-5K-5107
- Zoro #
- G023362489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1.3 in
- Cable Length
- 20 ft
- Thread Size
- 1/2"-20
- Overall Length
- 5.1 in
- Overall Height
- 1.3 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Full Scale Deflection
- 0.025 in
- Electrical Output
- 3 mV
- Item
- Load Cell
- Electrical Connection
- Cable
- Thread Type
- Fine
- Hysteresis
- 0.02%
- Force Type
- Shear
- Load Cell Capacity
- 5,000 lbf
- IP Rating
- IP 67
- Repeatability
- 0.01%
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.