Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/200KGU-1
- Zoro # G723362635
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 65
Cable Length
10 ft
Maximum Operating Temperature
158 Degrees F
Hysteresis
0.02%
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/200KGU-1
- Zoro #
- G723362635
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Overall Height
- 3.2 in
- Overall Length
- 7.5 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- IP Rating
- IP 65
- Item
- Load Cell
- Maximum Operating Temperature
- 158 Degrees F
- Hysteresis
- 0.02%
- Thread Type
- Coarse
- Electrical Output
- 2 mV
- Electrical Connection
- Cable
- Load Cell Capacity
- 440 lbf
- Minimum Operating Temperature
- -4 Degrees F
- Force Type
- Compression
- Repeatability
- 0.01%
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.