Single Ended Shear Beam Load Cell Foot
- Mfr # 911-000032
- Zoro # G523362521
product price:Â
$
98.79
/ea
Key Features
Includes
Lock Nut
Overall Height
3 3/8 in
Overall Width
2 1/2 in
Overall Length
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 911-000032
- Zoro #
- G523362521
- UPC #
- -
- Country of Origin
- United States
- Includes
- Lock Nut
- Item
- Floor Scale Leveling Foot
Dimensions
- Overall Height
- 3 3/8 in
- Overall Width
- 2 1/2 in
- Overall Length
- 3 3/8 in
Description
Single Ended Shear Beam Load Cell Foot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.