Load Cell, 12 ft, 500 lbf, Stainless Steel
- Mfr # LC703-500
- Zoro # G823352857
product price:Â
$
1,369.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.8 in
Repeatability
+/-0.05%
Minimum Operating Temperature
-40 Degrees F
Full Scale Deflection
0.003 in
Calibration Standard
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC703-500
- Zoro #
- G823352857
- UPC #
- -
- Country of Origin
- United States
- Repeatability
- +/-0.05%
- Item
- Load Cell
- Minimum Operating Temperature
- -40 Degrees F
- Full Scale Deflection
- 0.003 in
- Calibration Standard
- NIST
- Maximum Operating Temperature
- 179.6 Degrees F
- Load Cell Capacity
- 500 lbf
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Material
- Stainless Steel
- Hysteresis
- +/- 0.15%
- Calibration Method
- Five Point
- Force Type
- Compression, Tension
- IP Rating
- IP 54
- Electrical Connection
- Cable
- Thread Type
- Fine
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1.8 in
- Thread Size
- 3/8"-24
- Overall Height
- 1 in
- Cable Length
- 12 ft
- Overall Width
- 0.9 in
- Wire Rope Length
- 1.8 in
- Length
- 1.8 in
Description
Load Cell,12 ft,500 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.