Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023-20K-0107
- Zoro # G423362676
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Thread Size
1"-14
Electrical Output
3 mV
Force Type
Shear
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023-20K-0107
- Zoro #
- G423362676
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Thread Size
- 1"-14
- Cable Length
- 20 ft
- Overall Height
- 2 in
- Overall Length
- 8.9 in
- Wire Rope Length
- 8.9 in
- Length
- 8.9 in
Details
- Electrical Output
- 3 mV
- Force Type
- Shear
- Electrical Connection
- Cable
- Item
- Load Cell
- Repeatability
- 0.01%
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- IP Rating
- IP 67
- Load Cell Capacity
- 20,000 lbf
- Minimum Operating Temperature
- 0 Degrees F
- Thread Type
- Fine
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.