Shop B-TEK
See all product information
Create Account
SETM CS 4MOUNT 4EA 5K LOAD CELLS, PK4
- Mfr # 915-2261
- Zoro # G823362511
product price:Â
$
3,071.99
/pk of 4, $768.00/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
5,000 lbf
Force Type
Shear
Electrical Output
3 mV
Repeatability
0.01%
Cable Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-2261
- Zoro #
- G823362511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Load Cell Capacity
- 5,000 lbf
- Force Type
- Shear
- Electrical Output
- 3 mV
- Repeatability
- 0.01%
- Item
- Load Cell
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
Description
SETM CS 4MOUNT 4EA 5K LOAD CELLS, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.