Load Cell, 5 ft, 20000 lbf, Stainless Steel
- Mfr # LCWD-20K
- Zoro # G523353956
product price:Â
$
1,600.99
/ea
Free Shipping & Returns
Key Features
Repeatability
+/-0.75%
Full Scale Deflection
0.001 in
Calibration Standard
NIST
Calibration Method
Five Point
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCWD-20K
- Zoro #
- G523353956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Overall Width
- 1.2 in
- Overall Height
- 0.4 in
Details
- Repeatability
- +/-0.75%
- Full Scale Deflection
- 0.001 in
- Calibration Standard
- NIST
- Calibration Method
- Five Point
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Load Cell Capacity
- 20,000 lbf
- Maximum Operating Temperature
- 260.6 Degrees F
- Electrical Connection
- Cable
- Hysteresis
- +/- 0.75%
- Item
- Load Cell
- Force Type
- Compression
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,20000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.