Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023-500#-0107-10
- Zoro # G823362658
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
0 Degrees F
Thread Size
1/2"-20
Force Type
Shear
IP Rating
IP 67
Hysteresis
0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023-500#-0107-10
- Zoro #
- G823362658
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-20
- Cable Length
- 10 ft
- Overall Height
- 1 in
- Overall Width
- 1.3 in
- Overall Length
- 5.1 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Minimum Operating Temperature
- 0 Degrees F
- Item
- Load Cell
- Force Type
- Shear
- IP Rating
- IP 67
- Hysteresis
- 0.02%
- Load Cell Capacity
- 500 lbf
- Repeatability
- 0.01%
- Maximum Operating Temperature
- 150 Degrees F
- Thread Type
- Fine
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.