S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A300-1177
- Zoro # G423362669
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Overall Length
0.8 in
IP Rating
IP 67
Electrical Output
3 mV
Force Type
Tension
Full Scale Deflection
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A300-1177
- Zoro #
- G423362669
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 0.8 in
- Overall Height
- 3 in
- Overall Width
- 2 in
- Thread Size
- 3/8"-24
- Cable Length
- 20 ft
- Wire Rope Length
- 0.8 in
- Length
- 0.8 in
Details
- IP Rating
- IP 67
- Electrical Output
- 3 mV
- Force Type
- Tension
- Full Scale Deflection
- 0.01 in
- Thread Type
- Fine
- Item
- Load Cell
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Load Cell Capacity
- 661 lbf
- Minimum Operating Temperature
- 0 Degrees F
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.