Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023A-2.5K-5107
- Zoro # G123362495
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Load Cell Capacity
2,500 lbf
Overall Height
1.3 in
Repeatability
0.01%
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023A-2.5K-5107
- Zoro #
- G123362495
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-20
- Overall Height
- 1.3 in
- Cable Length
- 20 ft
- Overall Width
- 1.3 in
- Overall Length
- 5.1 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Load Cell Capacity
- 2,500 lbf
- Repeatability
- 0.01%
- Thread Type
- Fine
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Force Type
- Shear
- IP Rating
- IP 67
- Item
- Load Cell
- Full Scale Deflection
- 0.025 in
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.