Shop B-TEK
See all product information
Create Account
SETM SS 4MOUNT 4EA 5K LOAD CELLS, PK4
- Mfr # 915-2273
- Zoro # G423362478
product price:Â
$
4,355.99
/pk of 4, $1,089.00/ea
Free Shipping & Returns
Key Features
Repeatability
0.01%
Electrical Connection
Cable
Cable Length
25 ft
Load Cell Capacity
5,000 lbf
Force Type
Shear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-2273
- Zoro #
- G423362478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Item
- Load Cell
- Load Cell Capacity
- 5,000 lbf
- Force Type
- Shear
- Hysteresis
- 0.02%
- Material
- Stainless Steel
- Electrical Output
- 3 mV
- Shell Material
- Stainless Steel
Description
SETM SS 4MOUNT 4EA 5K LOAD CELLS, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.