Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0087
- Zoro # G723362468
product price:Â
$
44.99
/ea
Key Features
Overall Width
5/8 in
Product Type
Threaded Adapter
Overall Diameter
5/8 in
Overall Height
2 1/2 in
Includes
(2) Jam Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0087
- Zoro #
- G723362468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5/8 in
- Overall Diameter
- 5/8 in
- Overall Height
- 2 1/2 in
- End 2 Thread Size
- 1/2"-20
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Product Type
- Threaded Adapter
- Item
- Threaded Adapter
- Includes
- (2) Jam Nuts
- End 1 Thread Type
- 1/2"-13
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.