Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 100 lbf, Stainless Steel
- Mfr # LCKD-100
- Zoro # G523360633
product price:Â
$
1,722.99
/ea
Free Shipping & Returns
Key Features
Calibration Output Measurement
0 %, 50 %, 100 %
Overall Height
0.2 in
Material
Stainless Steel
Overall Width
0.5 in
Calibration Standard
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCKD-100
- Zoro #
- G523360633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.2 in
- Overall Width
- 0.5 in
- Cable Length
- 5 ft
Details
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Material
- Stainless Steel
- Item
- Load Cell
- Calibration Standard
- NIST
- IP Rating
- IP 54
- Electrical Connection
- Cable
- Force Type
- Compression
- Calibration Method
- Five Point
- Full Scale Deflection
- 0.003 in
- Hysteresis
- +/- 0.25%
- Maximum Operating Temperature
- 249.8 Degrees F
- Repeatability
- +/-0.1%
- Minimum Operating Temperature
- -65.2 Degrees F
- Load Cell Capacity
- 100 lbf
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,100 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.