Shop B-TEK
See all product information
Create Account
Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/500KGU-1
- Zoro # G223362487
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Electrical Output
2 mV
Maximum Operating Temperature
158 Degrees F
Hysteresis
0.02%
Overall Height
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/500KGU-1
- Zoro #
- G223362487
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3.2 in
- Cable Length
- 10 ft
- Overall Length
- 7.5 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- Electrical Connection
- Cable
- Electrical Output
- 2 mV
- Maximum Operating Temperature
- 158 Degrees F
- Hysteresis
- 0.02%
- Item
- Load Cell
- IP Rating
- IP 65
- Minimum Operating Temperature
- -4 Degrees F
- Thread Type
- Coarse
- Force Type
- Compression
- Repeatability
- 0.01%
- Load Cell Capacity
- 1,102 lbf
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.