Shop B-TEK
See all product information
Create Account
S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A500-1177
- Zoro # G623362629
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Force Type
Tension
Electrical Connection
Cable
Maximum Operating Temperature
150 Degrees F
Repeatability
0.01%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A500-1177
- Zoro #
- G623362629
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 in
- Cable Length
- 20 ft
- Thread Size
- 1/2"-20
- Overall Width
- 2 in
- Overall Height
- 3 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Type
- Fine
- Force Type
- Tension
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 150 Degrees F
- Repeatability
- 0.01%
- Load Cell Capacity
- 1,102 lbf
- Electrical Output
- 3 mV
- Hysteresis
- 0.02%
- Item
- Load Cell
- Full Scale Deflection
- 0.012 in
- Minimum Operating Temperature
- 0 Degrees F
- IP Rating
- IP 67
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.