Shop B-TEK
See all product information
Create Account
Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/150KGU-1
- Zoro # G023362694
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.2 in
Minimum Operating Temperature
-4 Degrees F
Overall Length
7.5 in
Electrical Output
2 mV
Repeatability
0.01%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/150KGU-1
- Zoro #
- G023362694
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3.2 in
- Overall Length
- 7.5 in
- Cable Length
- 10 ft
- Thread Size
- 5/16"-18
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- Electrical Output
- 2 mV
- Repeatability
- 0.01%
- Force Type
- Compression
- Thread Type
- Coarse
- IP Rating
- IP 65
- Load Cell Capacity
- 330 lbf
- Maximum Operating Temperature
- 158 Degrees F
- Item
- Load Cell
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.