Shop B-TEK
See all product information
Create Account
EZTM SS 3MOUNT 3EA 5K LOAD CELLS, PK3
- Mfr # 915-5566
- Zoro # G123362570
product price:Â
$
5,379.99
/pk of 3, $1,793.33/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Force Type
Shear
Hysteresis
0.02%
Cable Length
25 ft
Electrical Output
3 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915-5566
- Zoro #
- G123362570
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Force Type
- Shear
- Hysteresis
- 0.02%
- Electrical Output
- 3 mV
- Electrical Connection
- Cable
- Repeatability
- 0.01%
- Load Cell Capacity
- 5,000 lbf
- Item
- Load Cell
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Cable Length
- 25 ft
Description
EZTM SS 3MOUNT 3EA 5K LOAD CELLS, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.