Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/30KGU-1
- Zoro # G223362685
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 66
Maximum Operating Temperature
158 Degrees F
Thread Type
Coarse
Load Cell Capacity
66 lbf
Force Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SP4MC3/30KGU-1
- Zoro #
- G223362685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 5.9 in
- Cable Length
- 10 ft
- Overall Height
- 1.5 in
- Overall Width
- 1.6 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Details
- IP Rating
- IP 66
- Maximum Operating Temperature
- 158 Degrees F
- Thread Type
- Coarse
- Load Cell Capacity
- 66 lbf
- Force Type
- Compression
- Minimum Operating Temperature
- -4 Degrees F
- Hysteresis
- 0.02%
- Item
- Load Cell
- Electrical Output
- 2 mV
- Electrical Connection
- Cable
- Repeatability
- 0.01%
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.