Shop B-TEK
See all product information
Create Account
Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/250KGU-1
- Zoro # G523362576
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
551 lbf
Hysteresis
0.02%
Electrical Output
2 mV
Overall Length
7.5 in
IP Rating
IP 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/250KGU-1
- Zoro #
- G523362576
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7.5 in
- Cable Length
- 10 ft
- Overall Height
- 3.2 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- Load Cell Capacity
- 551 lbf
- Hysteresis
- 0.02%
- Electrical Output
- 2 mV
- IP Rating
- IP 65
- Electrical Connection
- Cable
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Thread Type
- Coarse
- Item
- Load Cell
- Repeatability
- 0.01%
- Force Type
- Compression
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.