Shop B-TEK
See all product information
Create Account
Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/75KGU-1
- Zoro # G023362564
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Thread Size
5/16"-18
Cable Length
10 ft
Repeatability
0.01%
Load Cell Capacity
165 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-PW12CC3/75KGU-1
- Zoro #
- G023362564
- UPC #
- -
- Country of Origin
- China
- Electrical Connection
- Cable
- Repeatability
- 0.01%
- Load Cell Capacity
- 165 lbf
- Hysteresis
- 0.02%
- Thread Type
- Coarse
- Minimum Operating Temperature
- -4 Degrees F
- IP Rating
- IP 65
- Electrical Output
- 2 mV
- Force Type
- Compression
- Item
- Load Cell
- Maximum Operating Temperature
- 158 Degrees F
Dimensions
- Thread Size
- 5/16"-18
- Cable Length
- 10 ft
- Overall Length
- 7.5 in
- Overall Height
- 3.2 in
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.