DETM CS 3 Mount 3EA 20k Load cells, PK3
- Mfr # 915-4457
- Zoro # G823362641
product price:Â
$
3,066.99
/pk of 3, $1,022.33/ea
Free Shipping & Returns
Key Features
Force Type
Shear
Hysteresis
0.02%
Electrical Connection
Cable
Repeatability
0.01%
Load Cell Capacity
20,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-4457
- Zoro #
- G823362641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Force Type
- Shear
- Hysteresis
- 0.02%
- Item
- Load Cell
- Electrical Connection
- Cable
- Repeatability
- 0.01%
- Load Cell Capacity
- 20,000 lbf
- Electrical Output
- 3 mV
Description
DETM CS 3 Mount 3EA 20k Load cells, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.