Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/20KGU-1
- Zoro # G223362579
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9 in
Maximum Operating Temperature
158 Degrees F
Electrical Connection
Cable
Electrical Output
2 mV
IP Rating
IP 66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SP4MC3/20KGU-1
- Zoro #
- G223362579
- UPC #
- -
- Country of Origin
- China
- Maximum Operating Temperature
- 158 Degrees F
- Electrical Connection
- Cable
- Electrical Output
- 2 mV
- IP Rating
- IP 66
- Thread Type
- Coarse
- Hysteresis
- 0.02%
- Repeatability
- 0.01%
- Item
- Load Cell
- Minimum Operating Temperature
- -4 Degrees F
- Load Cell Capacity
- 44 lbf
- Force Type
- Compression
Dimensions
- Overall Length
- 5.9 in
- Thread Size
- 1/4"-20
- Cable Length
- 10 ft
- Overall Height
- 1.5 in
- Overall Width
- 1.6 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.