Shop B-TEK
See all product information
Create Account
S-CELL COUPLING NUT GRADE 2 ZINC PLATED
- Mfr # 985-0014
- Zoro # G223362531
product price:Â
$
12.99
/ea
Key Features
Overall Height
1 3/4 in
Features
Zinc Plated and Build To Last
End 1 Thread Type
2 3/8"-16
Product Type
Coupling Nut
Wire Rope Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0014
- Zoro #
- G223362531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Overall Width
- 5/8 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
- Fits Chest Size
- Zinc Plated and Build To Last
Details
- Item
- Coupling Nut
- Features
- Zinc Plated and Build To Last
- End 1 Thread Type
- 2 3/8"-16
- Product Type
- Coupling Nut
- Includes
- Coupling
Description
S-CELL COUPLING NUT GRADE 2 ZINC PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.