Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/75KGU-1
- Zoro # G423362577
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-4 Degrees F
Overall Length
5.9 in
Thread Size
1/4"-20
Overall Height
1.5 in
Force Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SP4MC3/75KGU-1
- Zoro #
- G423362577
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.9 in
- Thread Size
- 1/4"-20
- Overall Height
- 1.5 in
- Overall Width
- 1.6 in
- Cable Length
- 10 ft
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- Force Type
- Compression
- Hysteresis
- 0.02%
- Repeatability
- 0.01%
- Item
- Load Cell
- Maximum Operating Temperature
- 158 Degrees F
- Load Cell Capacity
- 165 lbf
- Electrical Output
- 2 mV
- Thread Type
- Coarse
- Electrical Connection
- Cable
- IP Rating
- IP 66
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.