Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023-250#-0107-10
- Zoro # G723362444
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.1 in
Hysteresis
0.02%
Force Type
Shear
IP Rating
IP 67
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023-250#-0107-10
- Zoro #
- G723362444
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.1 in
- Thread Size
- 1/2"-20
- Overall Width
- 1.3 in
- Overall Height
- 1 in
- Cable Length
- 10 ft
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Hysteresis
- 0.02%
- Force Type
- Shear
- IP Rating
- IP 67
- Electrical Connection
- Cable
- Load Cell Capacity
- 250 lbf
- Item
- Load Cell
- Electrical Output
- 3 mV
- Minimum Operating Temperature
- 0 Degrees F
- Repeatability
- 0.01%
- Maximum Operating Temperature
- 150 Degrees F
- Thread Type
- Fine
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.