Load Cell, 5 ft, 1000 lbf, Stainless Steel
- Mfr # LC302-1K
- Zoro # G223359401
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Calibration Output Measurement
0 %, 50 %, 100 %
Load Cell Capacity
1,000 lbf
Overall Width
0.8 in
Minimum Operating Temperature
-65.2 Degrees F
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC302-1K
- Zoro #
- G223359401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.8 in
- Cable Length
- 5 ft
- Overall Height
- 0.5 in
Details
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Load Cell Capacity
- 1,000 lbf
- Item
- Load Cell
- Minimum Operating Temperature
- -65.2 Degrees F
- Electrical Connection
- Cable
- Hysteresis
- +/- 0.5%
- Calibration Method
- Five Point
- Repeatability
- +/-0.5%
- Full Scale Deflection
- 0.003 in
- Material
- Stainless Steel
- Force Type
- Compression
- Calibration Standard
- NIST
- IP Rating
- IP 54
- Maximum Operating Temperature
- 224.6 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.