Shop BABY DOVE
See all product information
Create Account
Derma Care Soothing Wash, 13 Ounce, 4PK
- Mfr # 67856397
- Zoro # G723346482
product price:Â
$
32.15
/pk of 4, $8.04/ea
Key Features
Weight
13 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67856397
- Zoro #
- G723346482
- UPC #
- 011111015937
- Country of Origin
- United States
- Weight
- 13 oz
- Application
- Health and Personal Care
- Item
- Shower Gels
Description
Baby Dove Derma Care Soothing Wash is specially formulated for sensitive baby skin, including baby eczema. The soothing wash is designed to help calm and relieve irritation and redness and is certified Acceptance by the National Eczema Association(NEA). Baby Dove Derma care soothing wash is formulated with a tear-free formula without parabens, phthalates, sulfates, dyes, fragrance and steroids. This gentle formulation is gentle on baby's eyes too. To use, squeeze some on to a washcloth or into the palm of your hand, and then gently massage directly on to baby's skin to clean and soothe. After the bath and drying off, you can use Dove Baby Soothing Cream for additional baby skin care. A great addition to your existing collection of baby bath products, this Soothing Wash uses 100% skin natural ingredients and colloidal oatmeal to deliver skin-soothing benefits that are gentle enough for newborn skin. This baby bath wash is also great to soothe skin suffering from diaper rash or any other kind of irritation, chapping or chafing, making it a wonderful addition to your baby's bath time routine. When it comes to your baby, comfort and safety are always top of mind. With Dove Baby Eczema Care Soothing Wash, you can soothe your baby's skin and rest easy knowing you're using safe, gentle ingredients designed just for a baby's sensitive skin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.