Sensitive Skin Care Hypoallergenic Melanin-Rich Skin Nourishment Baby Wash, 34 Ounce, 3PK
- Mfr # 69659084
- Zoro # G123346754
product price:Â
$
41.95
/pk of 3, $13.98/ea
Key Features
Weight
34 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69659084
- Zoro #
- G123346754
- UPC #
- 011111044593
- Country of Origin
- United States
Details
- Item
- Shower Gels
- Weight
- 34 oz
- Application
- Health and Personal Care
Description
Uniquely for your baby, our Melanin-rich Skin Nourishment baby care range is ultra-gentle and ultra-nourishing. Baby Dove Melanin-rich Skin Nourishment Baby Body wash, gently cleanses and replenishes skin's essential nutrients to help prevent dryness. Ultra-gentle and tear free: Our hypoallergenic body wash, is safe for newborn's first bath and made for baby's delicate skin. Created with care and without parabens, dyes, sulfates or phthalates, our baby wash has been tested by pediatricians and dermatologists for baby care that is suitable for everyday use. Ultra-nourishing and non-drying: Our baby bath time wash, made with a nourishing moisture blend, helps to build a foundation for healthy, resilient skin. Baby Dove Melanin-Rich Skin Nourishment Baby Body Wash is non-stripping and helps prevent baby's skin from drying out and flaking. 95% naturally derived baby care formula: Our wash is delicately scented and infused with naturally derived coconut oil, almond oil, calendula, chamomile and oatmeal. Our baby wash and shampoo, is made with 100% skin-natural nutrients, which are nutrients identical to those naturally found in skin, and prebiotic moisture to support baby's natural skin health. To use: Wet baby's hair and skin with warm water during bath time. Gently wash working into a rich creamy lather. Our tip to toe wash can be used as a baby shampoo and body wash. After bathing, finish with Baby Dove Melanin-rich Skin Nourishment Hypoallergenic Cream for all-day moisture. We're here with you. Baby Dove and our baby toiletries support maternal mental health by partnering with Postpartum Support International. We know there's no right or wrong way to be a parent only your way. That's why Baby Dove is here to help give you confidence that you're providing the best baby care for your baby's skin and hair. Explore our range of baby bath products for baby's melanin-rich skin and textured hair at babydove.com. *We consider an ingredient naturally derived if it's unchanged from nature or has a natural source and undergone some processing but keeps more than 50% of its original structure. 95% naturally derived means 95% of our formula, including water, is made up of naturally derived content.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.