Shop BABY DOVE
See all product information
Create Account
Sensitive Skin Care Night Time Calming Moisture Baby Wash, 20 Ounce, 4PK
- Mfr # 68124072
- Zoro # G723346352
product price:Â
$
43.15
/pk of 4, $10.79/ea
Key Features
Application
Health and Personal Care
Weight
20 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68124072
- Zoro #
- G723346352
- UPC #
- 011111018365
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
- Weight
- 20 oz
Description
Looking for ways to help your baby sleep through the night? For experts and real parents, the key is sticking to a routine. A warm bath followed by a gentle massage can be key to your baby's sleep routine. That's why we formulated Baby Dove Calming Moisture Hypoallergenic Baby Wash with a soothing scent to help baby wind down at bedtime while nourishing their delicate skin. Baby bath time is a good time to start getting your little one ready for bed. And with a calming chamomile scent, this gentle baby wash is the perfect addition to baby's nighttime bath. Tear-free and hypoallergenic, it goes beyond mildness to cleanse and care for baby's delicate skin. This soothing baby bath wash is made with 100% skin-natural nutrients, which are identical to those naturally found in skin, and prebiotic moisture to help replenish the essential moisture and nutrients that baby's skin can lose during bath time. And our caring baby wash and shampoo formula is created without dyes, parabens, phthalates, or sulfates and safety-tested and pediatrician recommended. With a rich and creamy lather, this baby wash leaves your little one feeling clean, soft, and ready for bed. And then hopefully you'll be able to relax too, rather than wondering how to put a baby to sleep. We know there's no right or wrong way to be a parent only your way. That's why Baby Dove is here to help give you confidence that you're providing the best skin care for your baby's skin. Our Calming Moisture Hypoallergenic Baby Wash is sold in 13 oz. and 20 oz. bottles. Looking for something for extra sensitive skin? Look for Baby Dove Fragrance-Free Moisture Hypoallergenic Wash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.