Sensitive Skin Care Tip To Toe Rich Moisture Baby Wash, 34 Ounce, 3PK
- Mfr # 69659083
- Zoro # G023347028
product price:Â
$
41.95
/pk of 3, $13.98/ea
Key Features
Weight
34 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69659083
- Zoro #
- G023347028
- UPC #
- 011111044586
- Country of Origin
- United States
- Item
- Shower Gels
- Weight
- 34 oz
- Application
- Health and Personal Care
Description
Baby bath time is special. And with baby skin being 30% thinner than ours, the best care is the gentlest. To help protect your little one's delicate skin, we created Baby Dove Rich Moisture Hypoallergenic Baby Wash to help nourish and replenish your little one's delicate skin during bath time. This tear-free and hypoallergenic baby wash for skin and hair ensures bath time is all about smiles, not tears. Made with 100% skin-natural nutrients, which are identical to those naturally found in skin, and prebiotic moisture to help replenish the essential moisture and nutrients that baby's skin can lose during bath time. To use this baby wash, gently wet baby's hair and skin with warm water, work into a lather, and rinse for touchably soft skin. This gentle wash is pediatrician recommended and dermatologist tested, and our caring formulas are created without dyes, parabens, phthalates or sulfates, so you can feel assured that this baby wash gives baby's skin the complete care it needs. We know there's no right or wrong way to be a parent only your way. That's why Baby Dove is here to help give you confidence that you're providing the best skin care for your baby's skin. Our Tip to Toe Wash is sold in 6.5 oz., 13 oz., and 20 oz. bottles. Looking for something for your baby's extra sensitive skin? Look for Baby Dove Fragrance Free Moisture Hypoallergenic Wash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.