Sensitive Skin Care Hypoallergenic Fragrance Free Moisture Baby Wash, 34 Ounce, 3PK
- Mfr # 69659085
- Zoro # G223346531
product price:Â
$
41.95
/pk of 3, $13.98/ea
Key Features
Weight
34 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69659085
- Zoro #
- G223346531
- UPC #
- 011111044609
- Country of Origin
- United States
Details
- Weight
- 34 oz
- Application
- Health and Personal Care
- Item
- Shower Gels
Description
Baby bath time is special. And with baby skin being 30% thinner than ours, the best care is the gentlest. To help protect your little one's skin, we created Baby Dove Fragrance Free Moisture Hypoallergenic Baby Wash to provide ultra-gentle care for baby's sensitive skin. Unlike other baby washes, our tear-free and hypoallergenic baby wash and shampoo is made with 100% skin-natural nutrients, which are identical to those naturally found in skin, and prebiotic moisture to help replenish the essential moisture and nutrients that baby's skin can lose during bath time. This fragrance free baby bath wash is safety-tested and pediatrician recommended. And our caring formula is gentle enough to use on newborns and free of dyes, parabens, sulfates, and phthalates. To use this baby wash, gently wet baby's hair and skin with warm water, work into a lather, and rinse for touchably soft skin. We know there's no right or wrong way to be a parent only your way. That's why Baby Dove is here to help give you confidence that you're providing the best skin care for your baby's skin. Our Fragrance Free Moisture Hypoallergenic Baby Wash is sold in 13 oz. and 20 oz. bottles. Looking for something for a calming bedtime routine? Look for our Baby Dove Calming Moisture Baby Wash and Shampoo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.