This item is Discontinued.

Bacharach Sound Generator, 35 Hz to 42 kHz 28-8006

Sound Generator, 35 Hz to 42 kHz (Discontinued)

  • Mfr # 28-8006
  • Zoro # G5271402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-8006
Zoro #
G5271402
UPC #
-
Country of Origin
United States

Details

Item
Sound Generator
AC Frequency Response
34 Hz to 42kHz
Function
Detect Leaks in Air Conditioning and Refrigeration Systems
Product Type
Sound Generator
Testing Functions
Refrigerant Leakage

Description

Sound Generator, Product Type Sound Generator, Testing Functions Refrigerant Leakage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.