Shop BACKER GROUP
See all product information
Create Account
Electric Water Heater Element 1000 Watts/240 Volts/ 7 3/4 Length Inside Tank
- Mfr # SG1107
- Zoro # G110033261
product price:Â
$
19.39
/ea
Key Features
Insert Length (In.)
7.75 in
Height
3 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG1107
- Zoro #
- G110033261
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Insert Length (In.)
- 7.75 in
- Height
- 3 in
- Width
- 4 in
Details
- Item
- Water Heater Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.